Zoro Homepage

Panel Nuts

  • Mfr # N7-92-11

  • Zoro # G916134551


product price: $10.25
/ea

Key Features

Fastener Finish
Natural
Basic Material
Steel
Dia./Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N7-92-11
Zoro #
G916134551
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
1/4"-20

Details

Fastener Finish
Natural
Basic Material
Steel

Description

Captive Nut, 1/4-20 Thread, Blind Hole, Steel Ferrule, Aluminum Knob, Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.