Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pop-Out Knob Latch Plastic Chrome Plated Fixed Grip Threaded B

  • Mfr # M1-2A-13-1

  • Zoro # G903078875


product price: $28.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1-2A-13-1
Zoro #
G903078875
UPC #
817382011155
Country of Origin
United States

Description

Pop-Out Knob Latch Plastic Chrome Plated Fixed Grip Threaded Body .05-.75

Features:

  • Material: Plastic
  • Material: Grade ABS
  • Finish: Chrome Plated
  • Access Restriction: No Restrictriction
  • Grip Type: Fixed
  • Installation: Threaded Body and Nut
  • Panel Thickness: 1.200-19,000 mm (0.05-0.75
  • Profile: Low Profile

Southco offers modifications to our standard products, explore the possibilities of how Southco can engineer a solution to meet your specific application requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.