Push-to-Close Latch, Large Size, Key Locking, 2 - 12mm .075 - . 475 in Door thickness

  • Mfr # M1-25-81-78

  • Zoro # G015612493


product price:  $95.69
/ea
Free Shipping & Returns

Key Features

Finish
Electropolished
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1-25-81-78
Zoro #
G015612493
UPC #
-
Country of Origin
Unknown

Details

Finish
Electropolished
Material
316 Stainless Steel

Description

Push-to-Close Latch, Large Size, Key Locking, 2 - 12mm .075 - . 475 in Door thickness, 34 - 48mm or 60 -75mm 1.34 - 1.89 in or 2.36 - 2.95 in Grip, 316 Stainless Steel, Electropolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.