Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push To Close Latch, Medium Size, Key Locking, 17 - 22mm .675 - .875 in Door thickness

  • Mfr # M1-44

  • Zoro # G315667490


product price: $28.49
/ea

Key Features

Material
Plastic
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1-44
Zoro #
G315667490
UPC #
-
Country of Origin
Unknown

Details

Material
Plastic
Finish
Natural

Description

Push To Close Latch, Medium Size, Key Locking, 17 - 22mm .675 - .875 in Door thickness, 25.5mm 1.00 in Grip, Plastic, Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.