
Push To Close Latch, Medium Size, No Restriction, 2 - 7mm .075 - .275 in Door thickness
Mfr # M1-61-8
Zoro # G815667389
product price: $60.45
/eaKey Features
Material
316 Stainless Steel
Finish
Electropolished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1-61-8
Zoro #
G815667389
UPC #
-
Country of Origin
Unknown
Details
Material
316 Stainless Steel
Finish
Electropolished
Description
Push To Close Latch, Medium Size, No Restriction, 2 - 7mm .075 - .275 in Door thickness, 25.5mm 1.00 in Grip, 316 Stainless Steel, Electropolished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.