Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push To Close Latch, Medium Size, No Restriction, 7 - 12mm .275 - .475 in Door thickness

  • Mfr # M1-62-8

  • Zoro # G815667372


product price: $61.69
/ea

Key Features

Finish
Electropolished
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1-62-8
Zoro #
G815667372
UPC #
-
Country of Origin
Unknown

Details

Finish
Electropolished
Material
316 Stainless Steel

Description

Push To Close Latch, Medium Size, No Restriction, 7 - 12mm .275 - .475 in Door thickness, 25.5mm 1.00 in Grip, 316 Stainless Steel, Electropolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.