
Push To Close Latch Medium Stainless Steel
Mfr # M1-44-8
Zoro # G503079234
product price: $87.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1-44-8
Zoro #
G503079234
UPC #
817382012343
Country of Origin
United States
Description
Specifications:
- Material: 316 Stainless Steel
- Finish: Electro Polished
- Access Restriction: Key Locking
- Max. Outer Panel Thickness: 22.000 mm (0.87")
- Min. Outer Panel Thickness: 12.000 mm (0.47")
- Profile: Low Profile
- Size Series: Medium Size
- Grip - Maximum: 26.000 mm (1.02")
- Grip - Minimum: 25.000 mm (0.98")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.