Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push To Close Latches

  • Mfr # 64-50-401-50

  • Zoro # G616135148


product price: $35.15
/ea

Key Features

Finish
Powder Coated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-50-401-50
Zoro #
G616135148
UPC #
-
Country of Origin
Unknown

Details

Finish
Powder Coated
Material
Steel

Description

Push-to-Close Latch, Large Size, Non-Locking, Rivet Mount, 4.9mm .19 in dia. Holes, 23.4mm .92 in Grip, Steel, Powder Coated, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.