
Quarter-Turn Cam Latch, 3 mm Double Bitted Recess, Without Cam, Sealed Zinc Alloy
Mfr # E5-6-062-UU1
Zoro # G715612731
product price:Â $9.99
/eaKey Features
Outer Panel Thickness
6 mm
Catch/Latch Finish
Chrome Plated
Catch/Latch Material
Zinc Alloy
Grip
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5-6-062-UU1
Zoro #
G715612731
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Catch/Latch Finish
Chrome Plated
Catch/Latch Material
Zinc Alloy
Grip
Fixed
Description
Quarter-Turn Cam Latch, 3 mm Double Bitted Recess, Without Cam, Sealed, Zinc Alloy, Chrome Plated, Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.