
Quarter-Turn Cam Latch, 7 mm Square Recess, Without Cam, Sealed, Zinc Alloy, Chrome Plated, Bright
Mfr # E5-6-042-UU1
Zoro # G315612858
product price:Â $8.75
/eaKey Features
Grip
Fixed
Outer Panel Thickness
6 mm
Catch/Latch Finish
Chrome Plated
Catch/Latch Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5-6-042-UU1
Zoro #
G315612858
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Grip
Fixed
Catch/Latch Finish
Chrome Plated
Catch/Latch Material
Zinc Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.