
Quarter-Turn Cam Latch, 7 mm Triangle Recess, 16mm .63 in Grip, Sealed Zinc Alloy
Mfr # E5-1-025-091
Zoro # G215608968
product price:Â $12.79
/eaKey Features
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Three Point, Single
Outer Panel Thickness
6 mm
Series
Low Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E5-1-025-091
Zoro #
G215608968
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Three Point, Single
Series
Low Profile
Grip
Fixed
Color
Black
Description
Quarter-Turn Cam Latch, 7 mm Triangle Recess, 16mm .63 in Grip, Sealed, Zinc Alloy, Powder Coat, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.