
Quarter-Turn Cam Latch, 7 mm Triangle Recess, 8mm .31 in Grip, Not Sealed Zinc Alloy
Mfr # E5-1-025-050
Zoro # G015608632
product price:Â $13.59
/eaKey Features
Outer Panel Thickness
6 mm
Catch/Latch Type
Single or Three Point
Color
Black
Series
Low Profile
Catch/Latch Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E5-1-025-050
Zoro #
G015608632
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Catch/Latch Type
Single or Three Point
Color
Black
Series
Low Profile
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Grip
Fixed
Description
Quarter-Turn Cam Latch, 7 mm Triangle Recess, 8mm .31 in Grip, Not Sealed, Zinc Alloy, Powder Coat, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.