Shop SOUTHCO
See all product information
Create Account
Quarter-Turn Cam Latch, 8 mm Hex Recess, 18mm .71 in Grip, Not Sealed Zinc Alloy, Powder Coat
- Mfr # E5-1-015-100
- Zoro # G115607870
product price:Â
$
14.49
/ea
Key Features
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Single or Three Point
Outer Panel Thickness
6 mm
Series
Low Profile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E5-1-015-100
- Zoro #
- G115607870
- UPC #
- -
- Country of Origin
- Unknown
- Catch/Latch Finish
- Powder Coated
- Catch/Latch Material
- Zinc Alloy
- Catch/Latch Type
- Single or Three Point
- Series
- Low Profile
- Color
- Black
- Grip
- Fixed
Dimensions
- Outer Panel Thickness
- 6 mm
Description
Quarter-Turn Cam Latch, 8 mm Hex Recess, 18mm .71 in Grip, Not Sealed, Zinc Alloy, Powder Coat, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.