Quarter-Turn Cam Latch, 8 mm Hex Recess, 18mm .71 in Grip, Sealed, Zinc Alloy, Powder Coat, Black
- Mfr # E5-1-015-101
- Zoro # G215607855
product price:Â
$
13.85
/ea
Key Features
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Three Point, Single
Outer Panel Thickness
6 mm
Series
Low Profile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E5-1-015-101
- Zoro #
- G215607855
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outer Panel Thickness
- 6 mm
Details
- Catch/Latch Finish
- Powder Coated
- Catch/Latch Material
- Zinc Alloy
- Catch/Latch Type
- Three Point, Single
- Series
- Low Profile
- Grip
- Fixed
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.