
Quarter-Turn Cam Latch, Bellcore 216, 10mm .39 in Grip, Not Sealed Zinc Alloy, Powder Coat
Mfr # E5-1-135-060
Zoro # G915611343
product price:Â $13.59
/eaKey Features
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Three Point, Single
Outer Panel Thickness
6 mm
Series
Low Profile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
E5-1-135-060
Zoro #
G915611343
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Three Point, Single
Series
Low Profile
Color
Black
Grip
Fixed
Description
Quarter-Turn Cam Latch, Bellcore 216, 10mm .39 in Grip, Not Sealed, Zinc Alloy, Powder Coat, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.