Shop SOUTHCO
See all product information
Create Account
Quarter-Turn Cam Latch, Slotted Recess, 6mm .24 in Grip, Sealed Zinc Alloy, Chrome Plated
- Mfr # E5-1-001-041
- Zoro # G615605888
product price:Â
$
16.59
/ea
Key Features
Catch/Latch Finish
Chrome Plated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Single or Three Point
Outer Panel Thickness
6 mm
Grip
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E5-1-001-041
- Zoro #
- G615605888
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outer Panel Thickness
- 6 mm
Details
- Catch/Latch Finish
- Chrome Plated
- Catch/Latch Material
- Zinc Alloy
- Catch/Latch Type
- Single or Three Point
- Grip
- Fixed
- Series
- Low Profile
- Color
- Bright
Description
Quarter-Turn Cam Latch, Slotted Recess, 6mm .24 in Grip, Sealed, Zinc Alloy, Chrome Plated, Bright
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.