This item is Discontinued.

Southco Quarter-Turn Cam Latch, Bellcore 216, 16mm .63 in Grip, Sealed, Zinc Alloy, Powder Coat, Black E5-1-135-091

This item is Discontinued.

Southco

Quarter-Turn Cam Latch, Bellcore 216, 16mm .63 in Grip, Sealed, Zinc Alloy, Powder Coat, Black (Discontinued)

Mfr # E5-1-135-091
Zoro # G215611180
Country of Origin Unknown
Category Cam Latches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E5-1-135-091
Zoro #
G215611180
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Panel Thickness
6 mm

Details

Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Three Point, Single
Color
Black
Series
Low Profile
Grip
Fixed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.