Quarter-Turn Cam Latch, Bellcore 216, Without Cam, Sealed, Zinc Alloy, Powder Coat, Black

  • Mfr # E5-6-135-UU1

  • Zoro # G315612988


product price:  $11.55
/ea

Key Features

Color
Black
Outer Panel Thickness
6 mm
Catch/Latch Material
Zinc Alloy
Catch/Latch Finish
Powder Coated
Grip
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E5-6-135-UU1
Zoro #
G315612988
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Panel Thickness
6 mm

Details

Color
Black
Catch/Latch Material
Zinc Alloy
Catch/Latch Finish
Powder Coated
Grip
Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.