
Quarter-Turn Cam Latch, Bellcore Electronics, 22mm .87 in Grip, Sealed Zinc Alloy
Mfr # E5-1-195-121
Zoro # G615602023
product price: $12.79
/eaKey Features
Color
Black
Grip
Fixed
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Single or Three Point
Series
Low Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5-1-195-121
Zoro #
G615602023
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Color
Black
Grip
Fixed
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Single or Three Point
Series
Low Profile
Catch/Latch Finish
Powder Coated
Description
Quarter-Turn Cam Latch, Bellcore Electronics, 22mm .87 in Grip, Sealed, Zinc Alloy, Powder Coat, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.