
Quarter-Turn Cam Latch, L-handle, Spring-return Actuator, Not Sealed Zinc Alloy, Powder Coat
Mfr # E5-9-705-TL0
Zoro # G915611893
product price: $23.35
/eaKey Features
Color
Black
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Outer Panel Thickness
6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5-9-705-TL0
Zoro #
G915611893
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Color
Black
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Description
Quarter-Turn Cam Latch, L-handle, Spring-return Actuator, Not Sealed, Zinc Alloy, Powder Coat, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.