
Quarter-Turn Cam Latch, Short wing, 26mm 1.02 in Grip, Sealed, Zinc Alloy, Powder Coat, Black
Mfr # E5-2-115-101
Zoro # G515612153
product price:Â $13.85
/eaKey Features
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Single or Three Point
Outer Panel Thickness
14 mm
Grip
Fixed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
E5-2-115-101
Zoro #
G515612153
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
14 mm
Details
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Single or Three Point
Grip
Fixed
Color
Black
Series
Low Profile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.