
Quarter-Turn Cam Latch, Tall wing, 6mm .24 in Grip, Not Sealed, Zinc Alloy, Chrome Plated, Bright
Mfr # E5-1-121-040
Zoro # G015609158
product price:Â $14.95
/eaKey Features
Color
Bright
Grip
Fixed
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Single or Three Point
Series
Low Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E5-1-121-040
Zoro #
G015609158
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Color
Bright
Grip
Fixed
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Single or Three Point
Series
Low Profile
Catch/Latch Finish
Chrome Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.