
Quarter-Turn Cam Latch, Wing, Spring-return Actuator, Not Sealed, Zinc Alloy, Powder Coat, Black
Mfr # E5-9-305-TR0
Zoro # G415612710
product price: $23.39
/eaKey Features
Series
Push to Close
Outer Panel Thickness
6 mm
Catch/Latch Material
Zinc Alloy
Catch/Latch Finish
Powder Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5-9-305-TR0
Zoro #
G415612710
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Series
Push to Close
Catch/Latch Material
Zinc Alloy
Catch/Latch Finish
Powder Coated
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.