Quarter-Turn Fasteners
Mfr # D8-314-417-191
Zoro # G716133426
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Material
Steel
Shank Outside Diameter
4 mm
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D8-314-417-191
Zoro #
G716133426
UPC #
-
Country of Origin
Unknown
Dimensions
Shank Outside Diameter
4 mm
Details
Material
Steel
Item
Stud
Finish
Zinc Plated
Description
DZUS Quarter-Turn Stud, Size 4, Bail Handle, Steel, Zinc Plate, Black Chromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.