Quarter-Turn Fasteners
Mfr # D8-316-413-190
Zoro # G316133512
product price: $22.89
/eaKey Features
Material
Steel
Shank Outside Diameter
6 mm
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D8-316-413-190
Zoro #
G316133512
UPC #
-
Country of Origin
Unknown
Dimensions
Shank Outside Diameter
6 mm
Details
Material
Steel
Finish
Zinc Plated
Item
Stud
Description
DZUS Quarter-Turn Stud, Size 6, Bail Handle, Steel, Zinc Plate, Bright chromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.