Zoro Homepage

Screw, Wing, Zinc Plated Steel

  • Mfr # 12-12-605-11

  • Zoro # G415615896


product price: $9.29
/ea

Key Features

Head Type
Wing
Finish
Zinc Plated
Material
Steel
Head Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-12-605-11
Zoro #
G415615896
UPC #
-
Country of Origin
Unknown

Dimensions

Head Dia.
22.2 mm

Details

Head Type
Wing
Finish
Zinc Plated
Material
Steel
Item
Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.