Zoro Homepage

Screw, Wing, Zinc Plated Steel

  • Mfr # 17-12-306-11

  • Zoro # G416132927


product price: $12.49
/ea

Key Features

Finish
Zinc Plated
Head Type
Wing
Material
Steel
Head Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-12-306-11
Zoro #
G416132927
UPC #
-
Country of Origin
Unknown

Dimensions

Head Dia.
28.6 mm

Details

Finish
Zinc Plated
Item
Screw
Head Type
Wing
Material
Steel

Description

Fast Lead Screw, Large Size, Wing, 5.6mm .22 in Max. Outer Panel, Steel, Zinc Plate, Bright chromate, plus sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.