Zoro Homepage

Swinghandle Latch, Large Size - 150 mm 5.9 in, With Padlock Hasp

  • Mfr # H3-60-201-150

  • Zoro # G915669436


product price: $60.69
/ea

Key Features

Catch/Latch Finish
Powder Coated
Catch/Latch Type
Single or Three Point
Catch/Latch Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3-60-201-150
Zoro #
G915669436
UPC #
-
Country of Origin
Unknown

Details

Catch/Latch Finish
Powder Coated
Catch/Latch Type
Single or Three Point
Catch/Latch Material
Zinc Alloy

Description

Swinghandle Latch, Large Size - 150 mm 5.9 in, With Padlock Hasp, Use with Linear Actuator or as Single Point Latch, CH 751 Key 2 Keys Included, Sealed, Zinc Alloy, Powder Coated, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.