
Swinghandle Latch, Large Size - 150 mm 5.9 in, Without Padlock Hasp, Use with Linear Actuator
Mfr # H3-60-301-150
Zoro # G815669727
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H3-60-301-150
Zoro #
G815669727
UPC #
-
Country of Origin
Unknown
Details
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Description
Swinghandle Latch, Large Size - 150 mm 5.9 in, Without Padlock Hasp, Use with Linear Actuator, CH 751 Key 2 Keys Included, Sealed, Zinc Alloy, Powder Coated, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.