Zoro Homepage

Swinghandle Latch, Medium Size - 125 mm 4.92 in, Without Padlock Hasp

  • Mfr # H3-50-103-150

  • Zoro # G015669381


product price: $54.75
/ea

Key Features

Catch/Latch Type
Single or Three Point
Catch/Latch Material
Zinc Alloy
Catch/Latch Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3-50-103-150
Zoro #
G015669381
UPC #
-
Country of Origin
Unknown

Details

Catch/Latch Type
Single or Three Point
Catch/Latch Material
Zinc Alloy
Catch/Latch Finish
Powder Coated

Description

Swinghandle Latch, Medium Size - 125 mm 4.92 in, Without Padlock Hasp, Use with Linear Actuator, CH 333 Key, Sealed, Zinc Alloy, Powder Coated, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.