Hot Mill Heat Resistant White Welding Gloves, 12PK

  • Mfr # U243BT-P

  • Zoro # G507466368


product price:  $48.55
/pk 12, $4.05/ea

Key Features

Application
Hot Mill
Cuff Style
Safety Cuff
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U243BT-P
Zoro #
G507466368
UPC #
-
Country of Origin
Honduras

Details

Item
Weld/Heat Gloves
Application
Hot Mill
Cuff Style
Safety Cuff
Material
Cotton

Description

The Southern Glove U3018TNDGV Mediumweight Heat Resistant Hot Mill Gloves keep the heat out while providing increased comfort and protection These white, 24 oz heat protective gloves feature a clute pattern and a 100 cotton nap out shell and a rayon inner lining to shield hands from heat Moreover, the band top cuff protects your wrists and forearms from errant sparks


  • •Heat resistant
  • •Mediumweight
  • •100% nap out cotton shell
  • •Rayon inner lining
  • •Band top cuff
  • •24 oz.
  • •Clute pattern
  • •Mens size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.