Welded Hydraulic Cylinder
Mfr # 210570
Zoro # G215199336
product price: $1,963.99
/eaKey Features
Finish
Primer
Pin Dia.
1 9/16 in
Rod Dia.
1 7/8 in
Stroke Length
40 3/8 in
Single Acting/Double Acting
Single Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210570
Zoro #
G215199336
UPC #
615986029343
Country of Origin
United States
Dimensions
Pin Dia.
1 9/16 in
Rod Dia.
1 7/8 in
Stroke Length
40 3/8 in
Bore Dia.
3 in
Port Size
1/2 in-14 NPT
Extended Length
70 1/16 in
Retracted Length
29 11/16 in
Details
Finish
Primer
Item
Welded Hydraulic Cylinder
Single Acting/Double Acting
Single Acting
Rod Seal Type
V-Packing
Max. Pressure
2,500 psi
Rod End Mount Type
Cross-Tube
Base Mount Type
Drilled Pin Hole
Number of Stages
2
Description
Welded Hydraulic Cylinder, Single Acting, Bore Dia. 3 in, Stroke Length 40 3/8 in, Rod Dia. 1 7/8 in, Retracted Length 29 11/16 in, Extended Length 70 1/16 in, Port Size 1/2 in-14 NPT, Max. Pressure 2,500 psi, V-Packing Rod Seal Type, Primer Finish, Pin Dia. 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.