Shop SOUTHERN IMPERIAL
Create Account
R33-12-212 Fastback Scanning Hook 12 in.
- Mfr # 91099
- Zoro # G904108076
product price:Â
$
132.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91099
- Zoro #
- G904108076
- UPC #
- 37193106707
- Country of Origin
- China
Description
Features
- Size: 12"
- Heavy duty plastic back, doesn't mar display paneling
- Patented two-piece design for easy installation
- Easy load front end
- Down turned end allows faster merchandising
- Color: Grey
- Box/100.
- Dimension: 6.75" H x 9.5" W x 15.75" L
- Weight: 32 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.