Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROR185 Pos Compatible Product Organizer 16.5 x 5 in.

  • Mfr # 9005208

  • Zoro # G316345670


product price: $19.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005208
Zoro #
G316345670
UPC #
-
Country of Origin
China

Description

Features Size: 16 - 1/2 Wide, 5in Out Reduces space required to display carded products up to 70%. Eliminates the hook spacing limitations caused by 1in pegboard hole spacing. Hook spacing adjusts horizontally to accommodate any size card. Two displays fit side by side on a 3ft wide end cap. Specifications Dimension: 5.5in H x 3.25in W x 16.25in L Weight: 0.8 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.