Shop SOUTHERN OAKS
See all product information
Create Account
18in x 18in Black Rubber Tiles & Edges with Gray Flake
- Mfr # 49233
- Zoro # G323330881
product price:Â
$
40.59
/ea
Key Features
Width
18 in
Material
Rubber
Size
18 in x 18 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49233
- Zoro #
- G323330881
- UPC #
- 840391277359
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Size
- 18 in x 18 in
- Length
- 18 in
Details
- Item
- Rubber Flooring
- Material
- Rubber
- Color
- Black on Grey
Description
This Titan 18 in. x 18 in. Black Rubber Tile Flooring features a skid-resistant composition and is shock-absorbent to reduce fatigue for greater comfort yet offers rigid strength for durability, ideal for gyms or exercise rooms. You can easily install the mat flooring yourself to fit any room layout. The black tiles are accented with gray rubber flakes and contain 99% recycled content for an eco-conscious flooring choice.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.