250' 1/2" Dia. 6x19 Improved Plow Steel Galvanized Wire Rope
- Mfr # 002700-00060
- Zoro # G702647050
product price:
$
969.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Height
16 in
Length
32 in
Weight
115 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 002700-00060
- Zoro #
- G702647050
- UPC #
- 707022346559
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Height
- 16 in
- Length
- 32 in
Details
- Item
- Galvanized Wire Rope
- Weight
- 115 lbs
Description
SOUTHERN WIRE®CABLES ARE USED FOR MANY MATERIAL HANDLING APPLICATIONS. SOUTHERN WIRE® IS A LEADING MANUFACTURER OF WIRE ROPE. WE OFFER A BROAD RANGER OF WIRE ROPE, CHAIN AND RIGGING HARDWARE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.