Shop SOUTHLAND
Create Account
3/8 in. x 5 in. Black Nipple Schedule 40
- Mfr # 582-050
- Zoro # G524228475
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 582-050
- Zoro #
- G524228475
- UPC #
- 032888103207
- Country of Origin
- United States
Description
Southland offers both black and galvanized welded steel nipples in 15 diameters from 1/8 in. to 6 in. and with different lengths ranging from Close up to 12 in. Available individually or in pre-packaged assortments, we also offer a full selection of ready cut welded steel pipes in the same diameters lengths ranging from 18 up to 72. All galvanized are zinc coated for use in water applications complying with the NSF 372 lead-free requirements. ANSI/ASME B. 16. 3, B-16. 14, B16-39 and Threads: ANSI B1. 20. 1Steel nipples/Pre-Cut Pipe meet material: ANSI/ASTM A. 733. A5320; Threads: ANSI B1. 20. 1Galvanized Steel Nipple can be used in residential drainage and potable water applications. The nipple can be used to repair pipe or make an extension from a fitting or existing pipe. Nipple complies with NSF 372 lead freeLong useful lifeEasy to install, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.