This item is Discontinued.

Southland Powered Cultivator, 28 oz Fuel Tank, Unleaded Gas, 7 to 10 in W Max Tilling, 5 in D Max Tilling SVC43

This item is Discontinued.

Southland

Powered Cultivator, 28 oz Fuel Tank, Unleaded Gas, 7 to 10 in W Max Tilling, 5 in D Max Tilling (Discontinued)

Mfr # SVC43
Zoro # G504262505
UPC # 846236006054
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SVC43
Zoro #
G504262505
UPC #
846236006054
Country of Origin
China

Description

43 cc gas 2 cycle cultivator is designed to help you accomplish a variety of cultivation and tilling tasks around your home and property. Built for trouble free dependable performance. The adjustable tilling widths of 6 to 10 in and up to 5 in tilling depth makes easy work of weeding and aerating soil. Manual recoil easy start. Up to 5 in D tilling. 8 in Dia tine. Direct gear drive with clutch. 2 rear 7 in wheels makes it easy to maneuver around lawn and gardens. A 3-piece foldable handle allows for convenient storage and front carry handle provides maximum portability. 1.75 gal fuel tank helps ensure you have a good amount of fuel on hand.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.