1 in. D X 100 ft. L Thermoplastic Flexible Electrical Conduit For LFNC-B

  • Mfr # 55094401

  • Zoro # G616055798


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Gray
Nominal Length
100 ft
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55094401
Zoro #
G616055798
UPC #
32886042775
Country of Origin
United States

Dimensions

Nominal Length
100 ft

Details

Jacket Color
Gray
Material
Thermoplastic

Description

Fitting Type: *Length: 100 *Material: Thermoplastic *Maximum Voltage: 600 *Packaging Type: Pack *Product Type: Flexible Electrical Conduit *Schedule Type Number: *Sub Brand: *UL Listed: Yes *Brand Name: Southwire *CSA Listed: *Color: *Conduit Compati

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.