Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/0-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT

  • Mfr # 56967201

  • Zoro # G1356644


product price: $14.99
/ea
Sold in multiples of 250 for $3,747.50
Item requires special delivery charges. A $12.00 per item surcharge will be applied.

Key Features

Color
Green
Conductor Count
1 Conductor
Type
Stranded
Temperature Rating
90 Degrees Centigrade
Thickness
80 MILS (.080")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56967201
Zoro #
G1356644
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
80 MILS (.080")
Conductor Size/Gauge
1/0 AWG

Details

Color
Green
Conductor Count
1 Conductor
Type
Stranded
Temperature Rating
90 Degrees Centigrade
Screen/Shield
Unshielded
Voltage Range
600V
Material
Tinned or Coated Copper
Jacketing Material
Cb-Cotton Braid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.