Shop SOUTHWIRE
See all product information
Create Account
10 AWG, UL 1581 Lead Wire, 105 Strand, 105C, 300V, Tinned copper, PVC, Dark red, Sold per FT
- Mfr # F101370818
- Zoro # G414913795
product price:Â
$
0.90
/ea
Sold in multiples of 200 for
$180.00
Key Features
Conductor Material
Tinned Copper
Jacket Color
Red
Nominal Outside Dia.
0.145 in
Voltage
300V
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F101370818
- Zoro #
- G414913795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.145 in
Details
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Jacket Color
- Red
- Voltage
- 300V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 105°C
- Standards
- CSA AWM;UL 1569;UL 1581
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.