Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ' 12/2 AC Armored Cable Electrical Wire

  • Mfr # 55274923

  • Zoro # G321889046


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Temp. Rating
90 degrees Celsius
Standards
UL (Underwriters Laboratories) listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55274923
Zoro #
G321889046
UPC #
-
Country of Origin
United States

Details

Conductor Material
Copper
Temp. Rating
90 degrees Celsius
Standards
UL (Underwriters Laboratories) listed

Description

AC-90 steel armored cable is black striped color-coded. Flexible and efficient no couplings or elbows needed. Copper conductors are THHN 90 degrees Celsius rated. 16AWG internal bonding wire and the outer armor form the grounding path. Anti-short bushings included. Permitted for branch circuits and feeders on both exposed and concealed work. Dry locations only. UL (Underwriters Laboratories) listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.