Shop SOUTHWIRE
See all product information
Create Account
100' 14/3 Out Ext Cord
- Mfr # 1489SW0002
- Zoro # G806737916
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Plug Configuration
NEMA 5-15P
Jacket Color
YELLOW
Features
Features & BenefitsMADE IN THE USAMEDIUM DUTYHIGHLY VISIBLEEXTRA DURABLEWATERPROOF13 Amps, 125 Volts, 1625 Watts
Material
SJEOOW
Depth
100.0inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1489SW0002
- Zoro #
- G806737916
- UPC #
- 29892014896
- Country of Origin
- United States
- Plug Configuration
- NEMA 5-15P
- Jacket Color
- YELLOW
- Features
- Features & BenefitsMADE IN THE USAMEDIUM DUTYHIGHLY VISIBLEEXTRA DURABLEWATERPROOF13 Amps, 125 Volts, 1625 Watts
- Material
- SJEOOW
- Gauge
- 14/3
- Ul Certified
- Yes
- Maximum Amps
- 13
Dimensions
- Depth
- 100.0inch
- Product Height
- 15.0inch
- Cord Length (Ft)
- 100
- Product Width
- 7.5inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.