Extension Cord, 12 AWG, 12/3, 100 ft

  • Mfr # 93181

  • Zoro # G309132010


product price:  $139.99
/ea
Sold in multiples of 4 for $559.96
Free Shipping & Returns

Key Features

Gauge/Conductor
12/3
Number of Conductors
3
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93181
Zoro #
G309132010
UPC #
-
Country of Origin
Philippines

Dimensions

Wire Size
12 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Gauge/Conductor
12/3
Number of Conductors
3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products