Zoro Homepage

100 ft. 20/2 Solid Copper Bell Wire

  • Mfr # 56750023

  • Zoro # G216055761


product price: $30.99
/ea

Key Features

Conductor Material
Copper
Insulation Material
PVC: Thermoplastic
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56750023
Zoro #
G216055761
UPC #
32886856167
Country of Origin
United States

Details

Conductor Material
Copper
Insulation Material
PVC: Thermoplastic
Conductor Design
Solid

Description

Amp Rating: 15 *Brand Name: Southwire *Cable or Wire Type: Copper *Conductor Gauge: 20 *Conductor Material: Copper *Direct Burial: Yes *Flame Retardant: Yes *Ground Material: Copper *Insulation Material: PVC: Thermoplastic *Jacket Material: Copper *Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.