Zoro Homepage

100' Plastic Cage String Light W/ 12/3 STW Cord, Assembled

  • Mfr # 95132

  • Zoro # G912314827


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Voltage
125V
Color
Yellow
Amps
20-Amp max
Housing Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95132
Zoro #
G912314827
UPC #
754632951321
Country of Origin
Indonesia

Details

Voltage
125V
Color
Yellow
Amps
20-Amp max
Housing Material
PVC

Description

Sockets are spaced 10 feet apart


  • •Rated for 150 watt bulbs
  • •Molded sockets, plugs & connectors to protect against moisture
  • •Outdoor approved for wet locations
  • •cULus Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.