Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southwire Southwire 10031S 600V AC & DC Manual-Ranging Digital Multimeter T6D-10031S

Southwire 10031S 600V AC & DC Manual-Ranging Digital Multimeter (Discontinued)

  • Mfr # T6D-10031S
  • Zoro # G704151043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6D-10031S
Zoro #
G704151043
UPC #
32886699764
Country of Origin
China

Description

This Southwire general purpose multimeter is perfect for basic electrical repairs & troubleshooting. Features include a rugged double-molded housing, large LCD display, and battery test function. Meets the latest UL safety standards.

Features
  • Measures AC/DC voltage up to 600V, Resistance up to 2M, and DC current up to 10A
  • CAT III 300V Safety Rating
  • Tests batteries and continuity
  • Auto Power Off preserves battery
Specifications
  • AC Voltage: 600V
  • DC Voltage: 600V
  • DC Current: 10A
  • Battery: 1.5V
  • Dimensions: 6.1 x 2.9 x 2.1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.