Zoro Homepage

100ft 14-3 Sjtw-A Red Extcord 300V

  • Mfr # 172-02409

  • Zoro # G716274952


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-02409
Zoro #
G716274952
UPC #
029892024093
Country of Origin
China

Description

Conductor Size 1: 14/3 AWG. -Cable Marking: SJTW. -Length: 100 ft. -Color: Red. -Voltage: 125.00 VAC. -Amps: 13.00 A. -No. of Outlets: 1. -Operating Temp.: -40 °F Min 140 °F Max. -Resistance: Weather Resistant Water Resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.