Shop SOUTHWIRE
See all product information
Create Account
10650002 2 Solid Bare Copper Wire - 125 ft. - Pack of 125
- Mfr # 10650002
- Zoro # G803957898
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Length
11.75in
Width
3.94in
Height
11.75in
Cord Length
125 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10650002
- Zoro #
- G803957898
- UPC #
- 48243334605
- Country of Origin
- China
Dimensions
- Length
- 11.75in
- Width
- 3.94in
- Height
- 11.75in
- Cord Length
- 125 ft
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- 2 Solid Bare Copper Wire - 125 ft.
- High quality construction and modern designs
- Superior quality performance and reliability
- Pack of 125
- Dimension: 0.1 x 0.1 x 0.1 in.
- Cable/Wire Type: Bare Copper
- Commercial / Residential: Commercial / Residential
- Conductor Gauge: 2
- Conductor Material: Copper
- Grounded: Yes
- Indoor/Outdoor: Indoor/Outdoor
- Number of Conductors: 1
- Rated Strength (lb.): 1929
- Returnable: 90-Day
- Stranded or Solid: Solid
- Wire Cut Type: Pre-Cut Length
- Wire/Cable Length (ft.): 125
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.