
110 cu-in, Outlet Box Type, 6 Gangs, Polycarbonate, Rectangular Shape
Mfr # MSBMMT6G
Zoro # G313760148
product price: $31.95
/eaKey Features
Capacity
110 cu-in
Box Type
Outlet
Material
Polycarbonate
Overall Depth
12.5 in
Box Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSBMMT6G
Zoro #
G313760148
UPC #
784297017759
Country of Origin
China
Dimensions
Overall Depth
12.5 in
Conduit Size
1/2 in
Details
Capacity
110 cu-in
Box Type
Outlet
Number of Gangs
6 Gangs
Material
Polycarbonate
Box Shape
Rectangular
Color
Gray
Description
Romex Multi-Mount Outlet Box, Conduit Cable Entry, 16 Knockouts, 1/2 in Knockout, 6 Gangs, Rectangular Shape, 110 cu-in, Dimensions: 3.5 in H x 3.8 in W x 12.5 in D, Polycarbonate, Gray, Wall Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.